Shop All Plate Joiner Accessories
Freud
Performance System Profile Knives for 32
Mfr # DE32-K
Zoro # G903675111
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Use with the DE320-U insert cutter head.
- Application Bottom Profile Cutter Knives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # DE32-K
- Zoro # G903675111
- UPC # 008925580621
- Country of Origin Italy
- Category Plate Joiner Accessories
Details
Item | Performance System Profile Knives for 32 |
For Use With | Use with the DE320-U insert cutter head. |
Application | Bottom Profile Cutter Knives |
Description
Performance System Profile Knives for 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80LJ012AAUS)
- GEDORE Fixed Spanner Wrench, 30 to 32mm Capacity (40 Z 30-32)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 3/4", Number of Flutes: 6 (DC6-3/4-90)
- DRILL AMERICA 13/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS13/16)
- FREUD Performance System Profile Groover Knive (RS-K)
- FREUD Performance System Rail and Stl Insert C (RS-R)
- FREUD Performance System Raised Panel Profile (RP-A)
- FREUD Performance System Rail and Stile Door S (RS2000)
- FREUD Performance System Panel Raising Cutter, (RP1000)
- RICHELIEU HARDWARE #20 15/16 in (24 mm) x 2 1/4 in (57 mm) Beech Wood Biscuit, PK 100 (2992405)
- MAKITA Carbide Tipped Blade (A-95118)
- Freud Plate Joiner Accessories