Shop All Circular Saw Blades
Freud
Panel Sizing for Table Saws, 300mm
Mfr # LU3A06
Zoro # G703675076
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 3.2mm
- For Use With To size bilaminated panels, with perfect finishing on both sides without the employment of the scoring sawblade.
- Hook Angle 2 Degrees
- Application Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU3A06
- Zoro # G703675076
- UPC # 008925066026
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing for Table Saws,300mm |
Kerf | 3.2mm |
For Use With | To size bilaminated panels, with perfect finishing on both sides without the employment of the scoring sawblade. |
Hook Angle | 2 Degrees |
Application | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Description
Panel Sizing for Table Saws,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=5/16-18X20 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.01A3X20)
- MILWAUKEE TOOL 2-1/2" Diamond Premium Wet Core Bit (48-17-3025)
- MAKITA Compact Router, Brushless, Cordless, 40V (GTR01Z)
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity (9300)
- FREUD Cabinetmakers Crosscut Blade, 18 (LU73M018)
- FREUD Combination Blade, 10 (LU84M011)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 14 (LU74R014)
- FREUD General Purpose Blade, 20 (LU72M020)
- FREUD Ultra-Thin Aluminum and Non-Ferrouslades (LU5E1171)
- FREUD Ultimate Cut-Off Blade, 8 (LU85R008)
- IRWIN 6-1/2", 40-Teeth Circular Saw Blade, Steel (14023)
- Freud Circular Saw Blades