Shop All Circular Saw Blades
Freud
Panel Sizing for Sliding Table Saws, 300
Mfr # LU3F03
Zoro # G403675567
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 3.2mm
- For Use With To size bilaminated panels without the employment of the scoring sawblade. In detail, it is suitable to work melamine-coated panels and plastic materials.
- Hook Angle -3 Degrees
- Application Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU3F03
- Zoro # G403675567
- UPC # 008925052456
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing for Sliding Table Saws,300 |
Kerf | 3.2mm |
For Use With | To size bilaminated panels without the employment of the scoring sawblade. In detail, it is suitable to work melamine-coated panels and plastic materials. |
Hook Angle | -3 Degrees |
Application | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Description
Panel Sizing for Sliding Table Saws,300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 15 in H (L-BOXX-4)
- HHIP 5 Ton Ratchet Arbor Press (8600-3501)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x1/2x1-5/8x3-5/8 (C33216)
- STARRETT Outside Micrometer, 3", Friction (T436.1XFL-3)
- FREUD Non-ferrous Materials, 12 (LCL12108NFP)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R010)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tipped Finishing Saw Blade 40 teeth 1 pc (D0740A)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M012)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 9 (LU88R009)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 14 (LU74R014)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.40)
- Freud Power Saw Blades