Shop All Circular Saw Blades
Freud
Panel Sizing for Sliding Table Saws, 300
Mfr # LU3A03
Zoro # G103675164
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With To size bilaminated panels, with perfect finishing on both sides without the employment of the scoring sawblade.
- Kerf 3.2mm
- Hook Angle 2 Degrees
- Application Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU3A03
- Zoro # G103675164
- UPC # 008925052128
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing for Sliding Table Saws,300 |
For Use With | To size bilaminated panels, with perfect finishing on both sides without the employment of the scoring sawblade. |
Kerf | 3.2mm |
Hook Angle | 2 Degrees |
Application | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Description
Panel Sizing for Sliding Table Saws,300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA External Grooving Toolholder, KGDR 16X2T17S (KGDR16X2T17S)
- MAYHEW 8 Pc Triple Square Dual Drive (16006)
- WRIGHT Striking Wrench, Material Steel, 12" L (1952)
- DAYTON A-3 Motor Shaft Arbor Extra Long Type C Machined Washer (3ZN03)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 10 (LU74R010)
- FREUD Conical Scoring, 200mm (LI25M47PI3)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1L08)
- FREUD Conical Scoring, 200mm (LI25M43PE3)
- FREUD Plastic Blade, 12 (LU94M012)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 12 (LU74R012)
- MILWAUKEE TOOL 14 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4370)
- Freud Power Saw Blades