Shop All Circular Saw Blades
Freud
Panel Sizing for Sliding Table Saws, 250
Mfr # LU3D11
Zoro # G903675449
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 3.2mm
- Application Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
- Hook Angle 10 Degrees
- For Use With To size bilaminated panels with the employment of the scoring sawblade, in detail melamine-coated panels, with good finishing and long cutting life.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU3D11
- Zoro # G903675449
- UPC # 008925052326
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing for Sliding Table Saws,250 |
Kerf | 3.2mm |
Application | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Hook Angle | 10 Degrees |
For Use With | To size bilaminated panels with the employment of the scoring sawblade, in detail melamine-coated panels, with good finishing and long cutting life. |
Description
Panel Sizing for Sliding Table Saws,250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING DRILL & TOOL Viking 1-1/16" x 2" Cut Depth Type 15CL Annular Cutter Bit (15752)
- MILWAUKEE TOOL SAWZALL BLADE SUPER. 14T 6" (5pk) (ML48-00-5782)
- WESTWARD 11 Piece SAE T-Shape Hex Key Set, 40WZ27 (40WZ27)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 11 mm L.38 mm (03010011)
- FREUD Thick Stock Aluminum Metal Blade, 12 (LU89M012)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1I01)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91R012)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 8 (LU88R008)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB47005X)
- FREUD Conical Scoring, 200mm (LI25M43PE3)
- FASTCAP Tip Magnet (TIP MAG)
- Freud Power Saw Blades