Shop All Circular Saw Blades
Freud
Panel Sizing for Sliding Table Saws, 250
Mfr # LU3D04
Zoro # G103675270
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With To size bilaminated panels with the employment of the scoring sawblade, in detail melamine-coated panels, with good finishing and long cutting life.
- Application Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
- Kerf 3.2mm
- Hook Angle 5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU3D04
- Zoro # G103675270
- UPC # 008925052258
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing for Sliding Table Saws,250 |
For Use With | To size bilaminated panels with the employment of the scoring sawblade, in detail melamine-coated panels, with good finishing and long cutting life. |
Application | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Kerf | 3.2mm |
Hook Angle | 5 Degrees |
Description
Panel Sizing for Sliding Table Saws,250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, 0.078 in. Measuring Range (611612-531)
- LENOX 6 TPI Reciprocating Saw Blades, 25 PK (20530B656R)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- WESTWARD Tool Suspenders, Tool Belt Suspenders, Black; Gray, Polyester, 1 Pockets (5MZP4)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB40011X)
- FREUD Super Dado Sets, 12 (SD512)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A20)
- FREUD Thin Kerf Ultimate Plywood and Melamine (LU79R010)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B3500)
- FREUD General Purpose Blade, 10 (LU72R010)
- MILWAUKEE TOOL 5-1/2" 18T Framing Circular Saw Blade (48-40-0520)
- Freud Circular Saw Blades