Shop All Circular Saw Blades
Freud
Panel Sizing for Sliding Table Saws, 220
Mfr # LU3E01
Zoro # G303675391
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Kerf 3.2mm
- Hook Angle -6 Degrees
- For Use With To size bilaminated panels without the employment of the scoring sawblade, up to 40 mm thick. In detail, it is suitable to work melamine-coated panels.
- Application Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU3E01
- Zoro # G303675391
- UPC # 008925052395
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing for Sliding Table Saws,220 |
Kerf | 3.2mm |
Hook Angle | -6 Degrees |
For Use With | To size bilaminated panels without the employment of the scoring sawblade, up to 40 mm thick. In detail, it is suitable to work melamine-coated panels. |
Application | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Description
Panel Sizing for Sliding Table Saws,220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 33/64 (C20733)
- WILLIAMS Williams Magnetic Pick Up Tool, 5 Lb (40152)
- BETA Hexagon Hand Socket, 27mm (009200027)
- TEKTON 1/2 Inch Drive x 19 mm 12-Point Impact Socket (SID22319)
- FREUD Thick Stock Aluminum Metal Blade, 12 (LU89M012)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R010)
- FREUD Next Generation Premier Fusion General P (P410)
- FREUD Dial-A-Width Stacked Dado Sets, 8 (SD608)
- FREUD Heavy-Duty Rip Blade, 10 (LM72R010)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91R012)
- DIABLO 14", 100-Teeth Circular Saw Blade (LU89M014)
- Freud Power Saw Blades