Shop All Circular Saw Blades
Freud
Panel Sizing blade for Horizontal Beam S
Mfr # LSB53001X
Zoro # G803675341
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
- Kerf 5.2mm
- Hook Angle 15 Degrees
- Application To size single or multiple panels.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LSB53001X
- Zoro # G803675341
- UPC # 008925140252
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing blade for Horizontal Beam S |
For Use With | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Kerf | 5.2mm |
Hook Angle | 15 Degrees |
Application | To size single or multiple panels. |
Description
Panel Sizing blade for Horizontal Beam S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cable Bit 3/8" x 54" (48-13-8237)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 1/16 inch (R10P1/16)
- FREUD Mortising Bit, 11/32" dia. (16-096)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 5/8" (CCRPM-2020-ALTIN)
- FREUD General Purpose Blade, 14 (LU72M014)
- FREUD Crosscut Wood and Composite Materials (LCL7M10045)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B02)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 10 (LU74R010)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B17)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 12 (LU74R012)
- UNITED ABRASIVES/SAIT Saw BladeT112x332x1EzChopPK10 (24034)
- Freud Power Saw Blades