Shop All Circular Saw Blades
Freud
Panel Sizing blade for Horizontal Beam S
Mfr # LSB50011X
Zoro # G603675640
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 15 Degrees
- For Use With Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
- Application To size single or multiple panels.
- Kerf 4.8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LSB50011X
- Zoro # G603675640
- UPC # 008925140221
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing blade for Horizontal Beam S |
Hook Angle | 15 Degrees |
For Use With | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Application | To size single or multiple panels. |
Kerf | 4.8mm |
Description
Panel Sizing blade for Horizontal Beam S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1-1/8"-12 Die Hex Rethreading Carbon Steel (5471301)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 13, 1/8-1/2" (27200)
- DRILL AMERICA 43/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR43/64)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- FREUD Safety Dado Sets, 6 (SD306)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R010)
- FREUD Cabinetmakers Crosscut Blade, 12 (LU73R012)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A20)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 9 (LU88R009)
- FREUD Ultra-Thin Aluminum and Non-Ferrouslades (LU5E1171)
- GRIP TIGHT TOOLS 7-1/4-inch Professional 24-Tooth Tungsten Carbide Tipped Circular Saw Blade, Multi-Purpose, 25PK (N1600-25)
- Freud Circular Saw Blades