Shop All Circular Saw Blades
Freud
Panel Sizing blade for Horizontal Beam S
Mfr # LSB47005X
Zoro # G403675635
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To size single or multiple panels.
- For Use With Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
- Hook Angle 10 Degrees
- Kerf 4.8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LSB47005X
- Zoro # G403675635
- UPC # 008925140009
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing blade for Horizontal Beam S |
Application | To size single or multiple panels. |
For Use With | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Hook Angle | 10 Degrees |
Kerf | 4.8mm |
Description
Panel Sizing blade for Horizontal Beam S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515-TiN)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54414)
- PROTO 1 in Drive, 50mm 6 pt Metric Socket, 6 Points (J10050M)
- WELLER Crescent 1/4 in. drive Ratchet 72 teeth (CRW1)
- FREUD Thin Kerf Rip Blade, 160mm (LU87R006M20)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB50011X)
- FREUD Combination Blade, 16 (LU84M016)
- FREUD Conical Scoring, 180mm (LI25M43NE3)
- FREUD Thin Kerf General Purpose Blade, 10 (LU86R010)
- FREUD Flat Tooth Scoring, 120mm (LI17MGA3)
- ECLIPSE Pro-Plus Hacksaw Frame 16X5.1" (70-22TR)
- Freud Power Saw Blades