Shop All Circular Saw Blades
Freud
Panel Sizing blade for Horizontal Beam S
Mfr # LSB43013X
Zoro # G203675538
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 4.4mm
- For Use With Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
- Application To size single or multiple panels.
- Hook Angle 10 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LSB43013X
- Zoro # G203675538
- UPC # 008925139997
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing blade for Horizontal Beam S |
Kerf | 4.4mm |
For Use With | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Application | To size single or multiple panels. |
Hook Angle | 10 Degrees |
Description
Panel Sizing blade for Horizontal Beam S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fast Spiral 5/16In x 4In x 6In (BM2009)
- CONBRACO INDUSTRIES Conbraco Tool Pex Crimp Combo 1/2-3/4In 69PTKH0014C (7005317)
- DEWALT Cordless Stud and Joist Drill, 60V (DCD471B)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- FREUD Ultimate Cut-Off Blade, 10 (LU85R010)
- FREUD Thin Kerf Next Generation Premier Fusion (P410T)
- FREUD Premier Fusion General Purpose Blade, 14 (P414)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1I01)
- FREUD Medium Aluminum and Non-Ferrouslades, 12 (LU5D1270)
- FREUD Thin Kerf Carbide Tipped Blade for Cross (LU2D04)
- DEWALT 6-1/2" Circular Saw Blades (DWA161218)
- Freud Power Saw Blades