Shop All Circular Saw Blades
Freud
Panel Sizing blade for Horizontal Beam S
Mfr # LSB40012X
Zoro # G303675445
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
- Kerf 4.4mm
- Application To size single or multiple panels.
- Hook Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LSB40012X
- Zoro # G303675445
- UPC # 008925139898
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing blade for Horizontal Beam S |
For Use With | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Kerf | 4.4mm |
Application | To size single or multiple panels. |
Hook Angle | 15 Degrees |
Description
Panel Sizing blade for Horizontal Beam S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Metric So (42-10MM)
- PROTO 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points (J07535M)
- WESTWARD Half Round File, 6 In, Smooth, Machinists (1NFR5)
- VIM PRODUCTS VIM Tools Bent Stainless Steel Scraper (SS700B)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3572)
- FREUD Conical Scoring, 200mm (LI25M43PE3)
- FREUD Thin Kerf Next Generation Premier Fusion (P410T)
- FREUD Heavy-Duty Rip Blade, 12 (LM72R012)
- FREUD Flat Tooth Scoring, 120mm (LI17MGA3)
- FREUD Dial-A-Width Stacked Dado Sets, 8 (SD608)
- FREUD Thick Stock Rip Blade, 10 (LM71M010)
- Freud Power Saw Blades