Shop All Circular Saw Blades
Freud
Panel Sizing blade for Horizontal Beam S
Mfr # LSB32003X
Zoro # G603675107
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To size single or multiple panels.
- Hook Angle 10 Degrees
- For Use With Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
- Kerf 4.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LSB32003X
- Zoro # G603675107
- UPC # 008925139768
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing blade for Horizontal Beam S |
Application | To size single or multiple panels. |
Hook Angle | 10 Degrees |
For Use With | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Kerf | 4.4mm |
Description
Panel Sizing blade for Horizontal Beam S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 250 MCM Copper 12T U-Style Die (49-12-U250C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/8 (MHSTK34)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Adapter Set, SAE, 8 pcs, Chrome (4518)
- WRIGHT TOOL 1" Drive Socket Set SAE 29 Pieces 1 7/16 in to 3 1/8 in , Chrome (829)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1I01)
- FREUD Medium Stock Aluminum Blade, 10 (LU77M010)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B11)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tip Titanium Framing Blade 24 teeth 1 pc (D0724A)
- FREUD Thin Kerf Combination Blade, 12 (LU83R012)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB54003)
- QIC TOOLS 10in Nail Saw Blades 5/8in Bore (CS17.10.58.20)
- Freud Circular Saw Blades