Shop All Router Bits
Freud
Panel Pilot Router Bit, 3/8" Cutting Dia.
Mfr # 28-100
Zoro # G7369498
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flush Trim
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 3/8 in
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 28-100
- Zoro # G7369498
- UPC # 008925380566
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 3/8 in |
Length of Cut | 1 in |
Overall Length | 3 in |
Shank Dia. | 1/4" |
Flute Length (In.) | 1 |
Shank Length (In.) | 1-1/4 |
Depth of Cut (In.) | 1 |
Cutting Dia. (In.) | 3/8" |
Cutting Length (In.) | 1 |
Overall Length (In.) | 3" |
Shank Dia. (In.) | 1/4 |
Shank Length | 1 1/4 in |
Flute Length | 1 in |
Description
Flush Trim Profile Router Bit, Carbide, 3/8 in Cutter Dia., Fractional Inch, 1 in, 3 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T27, 2" (13257)
- MILWAUKEE TOOL M18 Combo Cmpt Hmr Dr/Swzl/1/4 Hex Imp (2696-24, 2648-20)
- MITUTOYO Steel Rule (182-307)
- LINK HANDLES Level Head Rake Handle, 60", Contractor (66656)
- FREUD STRAIGHT BIT 1"" (12-172)
- FREUD Lock Miter Bit, 2-3/4" dia. (99-034)
- FREUD Down Spiral Bit, 1/4" dia. (76-103)
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-104)
- FREUD Down Spiral Bit, 3/16" dia. (76-101)
- FREUD Router Bevel Trim 8Deg (41-110)
- Freud Routers & Accessories