Shop All Router Bits
Freud
Panel Pilot Router Bit, 1/2" Cutting Dia.
Mfr # 28-104
Zoro # G7369741
original price:
$29.09
7% off
new price: $26.97
/ea
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flush Trim
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1/2 in
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 28-104
- Zoro # G7369741
- UPC # 008925380573
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 1 1/4 in |
Overall Length | 3 3/4 in |
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Cutting Length (In.) | 1-1/4 |
Shank Length (In.) | 1-1/4 |
Flute Length (In.) | 1-1/4 |
Depth of Cut (In.) | 1-1/4 |
Overall Length (In.) | 3-3/4" |
Shank Dia. (In.) | 1/2 |
Flute Length | 1 1/4 in |
Shank Length | 1 1/4 in |
Description
Flush Trim Profile Router Bit, Carbide, 1/2 in Cutter Dia., Fractional Inch, 1 1/4 in, 3 3/4 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Gage Ball Tip, 3/8, 4-48 (Z6944)
- HHIP 5/8" BL10 Indexable Carbide Turning Tool (2003-0134)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA8A)
- VIKAN Small Hand Scoop, Orange, 11-39/64" L (56817)
- FREUD Triple Beading Bit, 15/16" dia. (80-578)
- FREUD Top Bearing Flush Trim Bit, 1" dia. (50-112)
- FREUD O-Flute Straight Bit, 1/4" dia. (71-080)
- FREUD Up Spiral Bit with 3/8" Shank, 3/8"(Dia. (75-105)
- FREUD Spoilboard Surfacing and Mortising Bit, 1 (16-108)
- FREUD Piece CNC Router Bit General Purpose Set (87-208)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- Freud Routers & Accessories