Shop All Router Bits
Freud
PANEL PILOT BIT 3/8""
Mfr # 28-100
Zoro # G403451284
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 1/4 in
- Number of Cutters 2
- Overall Diameter 3/8 in
- Carbide Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 28-100
- Zoro # G403451284
- UPC # 8925380566
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/4 in |
Overall Diameter | 3/8 in |
Carbide Height | 1 in |
Details
Number of Cutters | 2 |
Description
Freud 3/8 in. D X 3 in. L Carbide Panel Pilot Router Bit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASEPLEX Soft Face Hammer, 8 oz., 10-5/8" L (3968025)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6270)
- MILWAUKEE TOOL 1/2 in Drive 3-in-1 Distribution Utility Socket 3/4 in Size Square Standard Depth, Black Oxide (49-66-5101)
- MILWAUKEE TOOL 10lb. Locking Tool Lanyard (48-22-8810)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-515)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-124)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- FREUD Entry and Interior Door Router Bit (99-277)
- FREUD Door Pull Bit, 1-27/32" dia. (99-007)
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- Freud Routers & Accessories