Shop All Router Bits
Freud
Panel Pilot Bit, 1/4" dia.
Mfr # 70-100
Zoro # G703676301
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- For Use With cutting openings in siding & paneling
- Application Template work & cutting openings in paneling, siding, wall sheathing, etc.
- Overall Length (In.) 1-5/8"
- Cutting Dia. (In.) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 70-100
- Zoro # G703676301
- UPC # 008925381303
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 1-5/8" |
Cutting Dia. (In.) | 1/4" |
Details
For Use With | cutting openings in siding & paneling |
Application | Template work & cutting openings in paneling, siding, wall sheathing, etc. |
Item | Panel Pilot Bit,1/4" dia. |
Description
Panel Pilot Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE Corner Clamp 90 deg (551025)
- WILLIAMS Williams Straight Box Tubular Wrench, 1-7/16" (1246TSB)
- MILWAUKEE TOOL Bold Line Chalk Reel, Red Chalk 100 Ft. (48-22-3986)
- MAKITA Side Handle (122593-8)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- FREUD Roundover Router Bit, 5/8" Cutting L (34-114)
- FREUD Panel Pilot Router Bit, 1/4" Cutting Dia. (26-100)
- FREUD Beading Router Bit, 1-1/8" Cutting Dia. (36-110)
- FREUD Round Nose Router Bit, 1/2" Cutting Dia. (18-108)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-566)
- FREUD Rabbeting Bit, 1-1/4" dia. (32-302)
- Freud Routers & Accessories