Shop All Circular Saw Blades
Freud
Pallet Ripping Blade, 305mm(12")
Mfr # LCL7M10069
Zoro # G303675469
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 25 Degrees
- For Use With Pallet ripping
- Application Pallet and lumber ripping saw blade
- Kerf 3.2mm(0.126")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LCL7M10069
- Zoro # G303675469
- UPC # 008925127161
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Pallet Ripping Blade,305mm(12") |
Hook Angle | 25 Degrees |
For Use With | Pallet ripping |
Application | Pallet and lumber ripping saw blade |
Kerf | 3.2mm(0.126") |
Description
Pallet Ripping Blade,305mm(12 In.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- WRIGHT TOOL Spinner 3/8" Drive Spinner w/Wheel Grip (3431)
- MILWAUKEE TOOL 1-1/2 in. Opening Tool for 5/8 in. Sectional Cable (48-53-3815)
- MILWAUKEE TOOL SDS+ CORE 4-3/8"X2" (48-20-5255)
- FREUD Thin Stock Non-Ferrous Metal Blade, 10 (LU90M010)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1H12)
- FREUD Combination Blade, 8 (LU84M008)
- FREUD Heavy-Duty Rip Blade, 8 (LM72R008)
- FREUD Conical Scoring, 120mm (LI25M28EA3)
- FREUD Medium Aluminum and Non-Ferrouslades, 14 (LU5D1770)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C1270)
- Freud Power Saw Blades