Shop All Circular Saw Blades
Freud
Pallet Ripping Blade, 305mm(12")
Mfr # LCL7M10058
Zoro # G203674890
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Angle 25 Degrees
- For Use With Pallet ripping
- Application Pallet and lumber ripping saw blade
- Kerf 4mm(0.157")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LCL7M10058
- Zoro # G203674890
- UPC # 008925108115
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Pallet Ripping Blade,305mm(12") |
Hook Angle | 25 Degrees |
For Use With | Pallet ripping |
Application | Pallet and lumber ripping saw blade |
Kerf | 4mm(0.157") |
Description
Pallet Ripping Blade,305mm(12 In.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 300 MCM Aluminum U Style Die (49-16-U300)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (40019)
- M.A. FORD Twister Hi-Tuff Drill, #68 (20503100)
- SUNEX ® 1-5/16 in. Jumbo Combination Wrench (942A)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35503X)
- FREUD Thin Kerf Rip Blade, 8 (LU87R008)
- FREUD Thin Stock Non-Ferrous Metal Blade, 10 (LU90M010)
- FREUD Conical Scoring, 215mm (LI25M43QF3)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 10 (LU88R010)
- FREUD Thin Kerf Carbide Tipped Blade to Cut So (LU1F02)
- SKILL Skil 5080-01 7.25 in. Circular Saw 13 amp 2.3 HP (2495091)
- Freud Circular Saw Blades