Shop All Router Bits
Freud
Overhang Trim and Cut Out, 3/4" dia.
Mfr # 85-280
Zoro # G503675948
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 3/4"
- Overall Length (In.) 2-7/8"
- Application Initial bowl cut out to prepare for finish cuts
- For Use With Overhang trim of solid surface bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 85-280
- Zoro # G503675948
- UPC # 008925058977
- Country of Origin United States
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 3/4" |
Overall Length (In.) | 2-7/8" |
Details
Item | Overhang Trim and Cut Out,3/4" dia. |
Application | Initial bowl cut out to prepare for finish cuts |
For Use With | Overhang trim of solid surface bowl |
Description
Overhang Trim and Cut Out,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 16" Flat Second Cut File (DIC03981)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 15mm (80008)
- SPEEDAIRE Thumb Lever Inflator Tool (2GWP2)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 13/16 in L (54TM28)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-763)
- FREUD Router Bevel Trim 8Deg (41-110)
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- FREUD Vertical Raised Panel Bit, 1-1/2" dia. (99-315)
- FREUD Double Compression Bit with 3/8" Shank, (77-204)
- FREUD Table Edge and Handrail Bit Quadra-Cut (99-450)
- FREUD Rabbeting Router Bit, 1-1/4" Cutting Dia. (32-102)
- Freud Routers & Accessories