Shop All Router Bits
Freud
Overhang Trim and Cut Out, 1/2" dia.
Mfr # 85-245
Zoro # G803675723
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Initial bowl cut out to prepare for finish cuts
- Cutting Dia. (In.) 1/2"
- Overall Length (In.) 3"
- For Use With Overhang trim of solid surface bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 85-245
- Zoro # G803675723
- UPC # 008925058854
- Country of Origin United States
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 3" |
Details
Application | Initial bowl cut out to prepare for finish cuts |
Item | Overhang Trim and Cut Out,1/2" dia. |
For Use With | Overhang trim of solid surface bowl |
Description
Overhang Trim and Cut Out,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/32"x3/8"x7/16"x2-3/8" (C33730)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x7/8x3-1/2 (C80156)
- WESTWARD Bull Point Chisel, SDS Max, L 18 In. (22UV10)
- MOODY TOOL Super Adapter Set, 1/4" Hex Drives, 35Pc (58-0279)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-101)
- FREUD Double Compression Bit, 1/2" dia. (77-216)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-108)
- FREUD Down Spiral Bit, 3/8" dia. (76-106)
- FREUD Window Stool Bit, 1-13/32" dia. (99-462)
- VERMONT AMERICAN Router Bit 3/8 Rabbeting (23117)
- Freud Router Bits