Shop All Router Bits
Freud
One-Piece Rail and Stile Bit, 2" dia.
Mfr # 99-293
Zoro # G303675612
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 2"
- Application Simple, efficient production of beautiful cabinet doors
- Overall Length (In.) 4-3/32"
- For Use With routing hardwood or softwood for rail & stile doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-293
- Zoro # G303675612
- UPC # 008925017332
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 2" |
Overall Length (In.) | 4-3/32" |
Details
Item | One-Piece Rail and Stile Bit,2" dia. |
Application | Simple, efficient production of beautiful cabinet doors |
For Use With | routing hardwood or softwood for rail & stile doors |
Description
One-Piece Rail and Stile Bit,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- KODIAK CUTTING TOOLS .328 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478066)
- DRILL AMERICA 9/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP9/64)
- WESTWARD Alloy Steel Tap, 8-32 UNC (CCT1060-126)
- FREUD Tapered Ball Tip, 6.2degx1/32 (72-300)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-190)
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- FREUD Mortising Bit, 1-1/4" dia. (16-523)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (42-109)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-152)
- CMT Router Bit, 2 Flutes, 5/16 in. Cut Dia. (811.080.11)
- Freud Router Bits