Shop All Router Bits
Freud
One-Piece Rail and Stile Bit, 2" dia.
Mfr # 99-291
Zoro # G403675536
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Simple, efficient production of beautiful cabinet doors
- Overall Length (In.) 4-3/32"
- Cutting Dia. (In.) 2"
- For Use With routing hardwood or softwood for rail & stile doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 99-291
- Zoro # G403675536
- UPC # 008925006213
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 4-3/32" |
Cutting Dia. (In.) | 2" |
Details
Application | Simple, efficient production of beautiful cabinet doors |
Item | One-Piece Rail and Stile Bit,2" dia. |
For Use With | routing hardwood or softwood for rail & stile doors |
Description
One-Piece Rail and Stile Bit,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket Knife 2-1/4-Inch Steel Coping Blade (1550-11)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.75mm (C01253)
- MITUTOYO Bore Gage CG, 35AX/2109AB-10 (511-721-20)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 22mm (45-34-2122)
- FREUD Double Compression Bit, 1/4" dia. (77-202)
- FREUD Casing Bit, 1-1/2" dia. (99-466)
- FREUD Straight Router Bit, 1-1/2 Cutting L (12-156)
- FREUD Round Nose Router Bit, 3/4" Cutting Dia. (18-112)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-762)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-116)
- FREUD Flush Trim Router Bit, Bearing Flush (44-102)
- Freud Router Bits