Shop All Indexable Milling Cutters
Freud
One Piece Door Edge Profile Cutters, 3-6
Mfr # DE-1000
Zoro # G803675037
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3-63/64"
- Number of Pieces 0
- Application One Piece Door Edge Profile Cutters
- For Use With Profile allows opening of cabinet doors and drawers without pulls.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # DE-1000
- Zoro # G803675037
- UPC # 008925580515
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 3-63/64" |
Details
Item | One Piece Door Edge Profile Cutters,3-6 |
Number of Pieces | 0 |
Application | One Piece Door Edge Profile Cutters |
For Use With | Profile allows opening of cabinet doors and drawers without pulls. |
Description
One Piece Door Edge Profile Cutters,3-6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) Brushless Cordless 1/4 Sheet Variable Speed Sander (Tool Only) (DCW200B)
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 4 3/4 in Long, 1 1/2 in Short (16522)
- WILLIAMS Williams Curved Chain Nose Pliers, 6-1/4" (PL-126C)
- COLLINS AXE Demo Sledge Fg Hdl 10Lb (MD-10DF-C)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- HHIP 12P 1 145 Degree Gear Cutter (2041-1210)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- Freud Milling Cutters