Shop All Router Bits
Freud
Ogee Fillet Bit (Quadra-Cut), 1-3/8"(Dia
Mfr # 38-222
Zoro # G703675014
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Decorative detail for cabinets, molding and furniture
- Cutting Dia. (In.) 1-3/8"
- Overall Length (In.) 2-1/4"
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-222
- Zoro # G703675014
- UPC # 008925021841
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-3/8" |
Overall Length (In.) | 2-1/4" |
Details
Item | Ogee Fillet Bit (Quadra-Cut),1-3/8"(Dia |
Application | Decorative detail for cabinets, molding and furniture |
For Use With | Decorative detail on any woodwork |
Description
Ogee Fillet Bit (Quadra-Cut),1-3/8 In.(Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573)
- UNITED SCIENTIFIC Scalpel, Fixed Blade (SCLPL1)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23017)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4505)
- FREUD Round Nose Router Bit, 1/2" Cutting Dia. (18-108)
- FREUD Roundover Router Bit, 1-1/4" Cutting Dia. (34-112)
- FREUD Up Spiral Bit with 3/8" Shank, 3/8"(Dia. (75-105)
- FREUD Face Molding Bit, 15/16" dia. (99-013)
- FREUD Rabbeting Bit, 1-1/4" dia. (32-096)
- FREUD Rabbeting Router Bit, 1/2 Cutting L In. (32-522)
- DIABLO CHAMFER RTR BIT 1-3/4""D (DR40106)
- Freud Router Bits