Shop All Router Bits
Freud
Ogee Fillet Bit, 1-1/4" dia.
Mfr # 38-202
Zoro # G403674966
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-1/8"
- Cutting Dia. (In.) 1-1/4"
- Application Decorative detail for cabinets, molding and furniture
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-202
- Zoro # G403674966
- UPC # 008925383444
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/8" |
Cutting Dia. (In.) | 1-1/4" |
Details
Item | Ogee Fillet Bit,1-1/4" dia. |
Application | Decorative detail for cabinets, molding and furniture |
For Use With | Decorative detail on any woodwork |
Description
Ogee Fillet Bit,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8-11, HSS BOTTOMING TAP - 2000 (20A140CB)
- WRIGHT TOOL 1 in Drive Impact Socket 85 mm Size, Standard Socket, black oxide (88-85MM)
- MILWAUKEE TOOL 18 in. Fiberglass Bolt Cutter with PIVOTMOVE Rotating Handles (48-22-4218)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT208)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-100)
- FREUD PANEL PILOT BIT 3/8"" (28-100)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-162)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-110)
- FREUD V Veining Router Bit, 1/4" Cutting Dia. (70-102)
- FREUD Roundover Router Bit, 1-5/8" Cutting Dia. (34-126)
- Freud Routers & Accessories