Shop All Router Bits
Freud
Ogee Fillet Bit, 1-1/2" dia.
Mfr # 38-224
Zoro # G803674993
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Decorative detail for cabinets, molding and furniture
- Cutting Dia. (In.) 1-1/2"
- Overall Length (In.) 2-1/2"
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-224
- Zoro # G803674993
- UPC # 008925021834
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-1/2" |
Overall Length (In.) | 2-1/2" |
Details
Application | Decorative detail for cabinets, molding and furniture |
Item | Ogee Fillet Bit,1-1/2" dia. |
For Use With | Decorative detail on any woodwork |
Description
Ogee Fillet Bit,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/8" x 8" Long Taper Punch (82278)
- EZRED RATCHET EXTENDABLE 3/8"DR LONG (EZMR38)
- DRILL AMERICA 21/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F21/32)
- DRILL AMERICA 37/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR37/64)
- FREUD Top Bearing Flush Trim Bit, 2" dia. (50-138)
- FREUD Single Flute Straight Bit, 1/2" dia. (11-168)
- FREUD Piece CNC Router Bit Signmaking Set, 8 (87-108)
- FREUD Classical Cove and Round Bit, Quadra-Cut (38-614)
- FREUD Flush Trim Router Bit, 2" Cutting L (42-116)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- QIC TOOLS 3/8in Chamfer Bit 22.5 Degree With Bearing 1/2in SH (CBC2.38.12.22 12)
- Freud Routers & Accessories