Shop All Router Bits
Freud
Ogee Fillet Bit, 1-1/2" dia.
Mfr # 38-204
Zoro # G503674958
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1-1/2"
- Overall Length (In.) 2-3/16"
- Application Decorative detail for cabinets, molding and furniture
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 38-204
- Zoro # G503674958
- UPC # 008925383451
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1-1/2" |
Overall Length (In.) | 2-3/16" |
Details
Item | Ogee Fillet Bit,1-1/2" dia. |
Application | Decorative detail for cabinets, molding and furniture |
For Use With | Decorative detail on any woodwork |
Description
Ogee Fillet Bit,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1.362-Inch Knockout Die for 1-Inch Conduit (53838)
- MILWAUKEE TOOL 3/16 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7412)
- WESTWARD C-Clamp, 3", Iron, Regular Duty, 1800 lb. (2HUN2)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6141F)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-105)
- FREUD 3WNG SLOT CUTTER 1/4"" (56-112)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-152)
- FREUD Double Compression Bit, 1/4" dia. (77-202)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-107)
- FREUD Double Compression Bit, 1/2" dia. (77-216)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-862)
- Freud Routers & Accessories