Shop All Router Bits
Freud
Ogee Bit (Quadra-Cut), 1-3/8" dia.
Mfr # 38-172
Zoro # G203674999
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-1/4"
- Application Decorative detail for cabinets, molding and furniture
- Cutting Dia. (In.) 1-3/8"
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-172
- Zoro # G203674999
- UPC # 008925021858
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/4" |
Cutting Dia. (In.) | 1-3/8" |
Details
Item | Ogee Bit (Quadra-Cut),1-3/8" dia. |
Application | Decorative detail for cabinets, molding and furniture |
For Use With | Decorative detail on any woodwork |
Description
Ogee Bit (Quadra-Cut),1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1050 ft.-lb. (CP7762)
- STEELMAN 1/2" Drive Impact Socket black oxide (301150)
- WILLIAMS Ratchet (M-52EHFA)
- MAKITA 4-1/2" - 5" Dust Extraction Cutting Guard (193794-5)
- FREUD Stagger Bit, 1/2" dia. (14-106)
- FREUD Casing Bit, 1-1/2" dia. (99-468)
- FREUD Spoilboard Surfacing and Mortising Bit, 1 (16-108)
- FREUD Roundover Router Bit, 7/8" Cutting Dia. (34-108)
- FREUD Straight Router Bit, 3/8" Cutting Dia. (04-124)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-104)
- FREUD Straight Router Bit, 1/2" Shank Dia. (12-110)
- Freud Router Bits