Shop All Router Bits
Freud
Ogee Bit (Quadra-Cut), 1-1/2" dia.
Mfr # 38-154
Zoro # G603675053
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-3/16"
- Cutting Dia. (In.) 1-1/2"
- Application Decorative detail for cabinets, molding and furniture
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-154
- Zoro # G603675053
- UPC # 008925383437
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-3/16" |
Cutting Dia. (In.) | 1-1/2" |
Details
Item | Ogee Bit (Quadra-Cut),1-1/2" dia. |
Application | Decorative detail for cabinets, molding and furniture |
For Use With | Decorative detail on any woodwork |
Description
Ogee Bit (Quadra-Cut),1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer with ONE-KEY (Tool Only) (2915-20)
- CHICAGO-LATROBE Screw Machine Drill Bit, C Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49235)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 19mm (80646D)
- CENTURY DRILL & TOOL 17/64" Cobalt 135 Deg. Jobber Length Drill Bit (26217)
- FREUD Chamfer Router Bit, 1-1/4" Cutting Dia. (40-101)
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- FREUD Mortising Bit, 1-1/4" dia. (16-523)
- FREUD Bevel Trim Bit, 19/32" dia. (41-102)
- FREUD Two Flute Mortise Compression Bit, 3/8"( (77-504)
- FREUD Straight Router Bit, 1/2" Shank Dia. (12-110)
- CMT ORANGE TOOLS 6-PIECE OGEE CABINETMAKING SET (800.520.11)
- Freud Router Bits