Shop All Router Bits
Freud
O-Flute Up Spiral Bit (Soft Plastics), 1
Mfr # 73-762
Zoro # G503674767
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1/8"
- Application Clean, melt-free cuts in a wide variety of plastics with fast chip clearance
- Overall Length (In.) 2"
- For Use With ABS, UHMW, acrylic, nylon and polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 73-762
- Zoro # G503674767
- UPC # 008925135531
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1/8" |
Overall Length (In.) | 2" |
Details
Item | O-Flute Up Spiral Bit (Soft Plastics),1 |
Application | Clean, melt-free cuts in a wide variety of plastics with fast chip clearance |
For Use With | ABS, UHMW, acrylic, nylon and polycarbonate |
Description
O-Flute Up Spiral Bit (Soft Plastics),1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-#16 HSS Threaded Shank Stop Countersink (TSC3/8-16)
- HANSON 13/32" x 5-1/4" Cobalt HSS-3/8 Reduced Shank Drill Bit (3016026)
- GEARWRENCH 20 oz. Dead Blow Hammer with Polyurethane Head (82241)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T27H, 1-15/16"L (T27HX1-15/16)
- FREUD Up Spiral Bit, 1/2" dia. (75-108)
- FREUD Down Spiral Router Bit, 1/4" Cutting Dia. (76-102)
- FREUD Piece CNC Router Bit General Purpose Set (87-208)
- FREUD Beading Router Bit, 1-1/8" Cutting Dia. (36-110)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- FREUD Double Compression Bit, 1/4" dia. (77-202)
- FREUD No Drip Edge Bit, 1" dia. (85-011)
- Freud Routers & Accessories