Shop All Router Bits
Freud
O-Flute Up Spiral Bit, 1/4" dia.
Mfr # 75-025
Zoro # G403674867
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1/4"
- Application Clean, melt-free cuts in a wide variety of plastics with fast chip clearance
- Overall Length (In.) 2-1/2"
- For Use With ABS, UHMW, acrylic, nylon and polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 75-025
- Zoro # G403674867
- UPC # 008925107866
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1/4" |
Overall Length (In.) | 2-1/2" |
Details
Item | O-Flute Up Spiral Bit,1/4" dia. |
Application | Clean, melt-free cuts in a wide variety of plastics with fast chip clearance |
For Use With | ABS, UHMW, acrylic, nylon and polycarbonate |
Description
O-Flute Up Spiral Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x 8" Nail Buster Auger Bit (DMS73-2550)
- STANLEY Small Trimming Plane (12-101)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/8" #600 (06114)
- BNS Steel Ball Contact Point Accessory (599-7050)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- FREUD Top Bearing Flush Trim Bit, 1" dia. (50-112)
- FREUD Up Spiral Bit, 3/16" dia. (75-101)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- FREUD Down Spiral Bit, 1/8" dia. (76-100)
- FREUD PANEL PILOT BIT 3/8"" (28-100)
- QIC TOOLS 1/2in Straight Template Bit with Bearing 1/4in SH (CTB1.12.34.14)
- Freud Router Bits