Shop All Router Bits
Freud
O-Flute Up Spiral Bit, 1/4" dia.
Mfr # 73-724
Zoro # G003674724
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2"
- Application Clean, melt-free cuts in a wide variety of plastics with fast chip clearance
- Cutting Dia. (In.) 1/4"
- For Use With ABS, UHMW, acrylic, nylon and polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 73-724
- Zoro # G003674724
- UPC # 008925107859
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2" |
Cutting Dia. (In.) | 1/4" |
Details
Application | Clean, melt-free cuts in a wide variety of plastics with fast chip clearance |
Item | O-Flute Up Spiral Bit,1/4" dia. |
For Use With | ABS, UHMW, acrylic, nylon and polycarbonate |
Description
O-Flute Up Spiral Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Ruler, Stainless, Nonskid, 12" (32361)
- MILWAUKEE TOOL 350 MCM Aluminum U Style Die (49-16-U350)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Tthru, 1/2-13" (ALH-11TT)
- WESTWARD 3/32" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J52)
- FREUD Bearing Flush Trim Bit, 7/8" dia. (42-080)
- FREUD Router Bevel Trim 8Deg (41-110)
- FREUD Reversible Glue Joint Bit, 1-1/2" dia. (99-031)
- FREUD Trimming, Repair and Bowl Removal, 3-3/16 (85-470)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-116)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- FREUD Corner Beading Bit, 1-5/8" dia. (99-023)
- Freud Routers & Accessories