Shop All Router Bits
Freud
O-Flute Up Spiral Bit, 1/4" dia.
Mfr # 73-206
Zoro # G603674759
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-1/2"
- Application Clean, melt-free cuts in a wide variety of plastics with fast chip clearance
- Cutting Dia. (In.) 1/4"
- For Use With ABS, UHMW, acrylic, nylon and polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 73-206
- Zoro # G603674759
- UPC # 008925059967
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 1/4" |
Details
Application | Clean, melt-free cuts in a wide variety of plastics with fast chip clearance |
Item | O-Flute Up Spiral Bit,1/4" dia. |
For Use With | ABS, UHMW, acrylic, nylon and polycarbonate |
Description
O-Flute Up Spiral Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Pin Set, 1" (Z2526-11)
- EKLIND 11 Piece SAE Ergonomic (68991)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1739)
- PROTO Metric L Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short (J46314)
- FREUD Up Spiral Bit, 3/8" dia. (75-106)
- FREUD Classical Bold Cove and Round Bit, 1-1/2 (38-504)
- FREUD Premier Adjustable Rail and Stile Bit-Og (99-761)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-124)
- FREUD Beading Router Bit, 1-1/8" Cutting Dia. (36-110)
- FREUD Down Spiral Router Bit, 1/4" Cutting Dia. (76-102)
- BOSCH Bosch 85207MC Router Bit, 1/4 in Dia Shank, 2-Cutter, Steel (85207MC)
- Freud Routers & Accessories