Shop All Router Bits
Freud
O-Flute Straight Bit, 5/16" dia.
Mfr # 71-100
Zoro # G403676281
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-1/2"
- Application Graphics, sign making and intricate detail routing
- Cutting Dia. (In.) 5/16"
- For Use With cut out and intricate detail work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 71-100
- Zoro # G403676281
- UPC # 008925107828
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 5/16" |
Details
Item | O-Flute Straight Bit,5/16" dia. |
Application | Graphics, sign making and intricate detail routing |
For Use With | cut out and intricate detail work |
Description
O-Flute Straight Bit,5/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-13)
- MILWAUKEE TOOL Speed Switch Assy (ML45-24-0450)
- RED HEAD Standard Hanger Mate Driver Bits (52528)
- STANLEY 14-in-1 Folding Locking Multi-Tool (STHT70695)
- FREUD Corner Beading Bit, 1-5/8" dia. (99-023)
- FREUD Flush Trim Upcut Spiral Bit, 1/2" dia. (75-509)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- FREUD Chamfer Router Bit, 1-1/4" Cutting Dia. (40-101)
- FREUD Chamfer Router Bit, 5/16" Cutting Dia. (40-102)
- FREUD Entry and Interior Door Router Bit (99-277)
- CMT STRAIGHT BIT (812.064.11)
- Freud Routers & Accessories