Shop All Router Bits
Freud
O-Flute Straight Bit, 3/16" dia.
Mfr # 71-060
Zoro # G203676306
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 3/16"
- Overall Length (In.) 2"
- Application Graphics, sign making and intricate detail routing
- For Use With cut out and intricate detail work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 71-060
- Zoro # G203676306
- UPC # 008925107880
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 3/16" |
Overall Length (In.) | 2" |
Details
Application | Graphics, sign making and intricate detail routing |
Item | O-Flute Straight Bit,3/16" dia. |
For Use With | cut out and intricate detail work |
Description
O-Flute Straight Bit,3/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 7/8 In., 6-7/8 In. L (13H826)
- DEWALT 12" Bull Point 3/4" Hex x 21/32" Round Spline Shank (DW5770)
- KODIAK CUTTING TOOLS 1/4 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut (86279525ALTIN)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5730308)
- FREUD Up Spiral Bit, 1/8" dia. (75-100)
- FREUD Straight Router Bit, 1/8" Cutting Dia. (04-100)
- FREUD Flush Trim Upcut Spiral Bit, 1/2" dia. (75-509)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- FREUD Lock Miter Bit, 2-11/64" dia. (99-035)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- CMT Flush Trim bit, 1/4-Inch Shank, 1-Inch Cutting Length, Carbide-Tipped (806.095.11)
- Freud Routers & Accessories