Shop All Router Bits
Freud
O-Flute Down Spiral Bit, 1/4" dia.
Mfr # 74-206
Zoro # G903674756
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-1/2"
- Cutting Dia. (In.) 1/4"
- Application Smooth, melt-free cuts in solid surface and plastics
- For Use With ABS, UHMW, acrylic, nylon and polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 74-206
- Zoro # G903674756
- UPC # 008925060000
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 1/4" |
Details
Application | Smooth, melt-free cuts in solid surface and plastics |
Item | O-Flute Down Spiral Bit,1/4" dia. |
For Use With | ABS, UHMW, acrylic, nylon and polycarbonate |
Description
O-Flute Down Spiral Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- ALDEN Drill/Extractor Tool, 1/4 In Size/Cap (2507P)
- FREEMAN PWC50 Pneumatic 16-Gauge 1" Wide Crown Stapler (PWC50)
- DEWALT 6-1/2" Circular Saw Blades (DWA161218)
- FREUD Mortising Bit, 11/32" dia. (16-107)
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- FREUD Mortising Bit, 1" dia. (16-122)
- FREUD Roundover Router Bit, 1-1/8" Cutting Dia. (34-110)
- FREUD Double Flute Straight Bit, 5 dia. (04-512)
- FREUD Roundover Router Bit, 1-1/2" Cutting Dia. (34-116)
- CMT ORANGE TOOLS 2-PIECE BEARING KIT/SHIELD +SCREW/KEY BIT CONTRACTOR (79101)
- Freud Router Bits