Shop All Router Bits
Freud
O-Flute Down Spiral Bit, 1/4" dia.
Mfr # 74-204
Zoro # G103674761
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1/4"
- Application Smooth, melt-free cuts in solid surface and plastics
- Overall Length (In.) 2-1/2"
- For Use With ABS, UHMW, acrylic, nylon and polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 74-204
- Zoro # G103674761
- UPC # 008925059998
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1/4" |
Overall Length (In.) | 2-1/2" |
Details
Application | Smooth, melt-free cuts in solid surface and plastics |
Item | O-Flute Down Spiral Bit,1/4" dia. |
For Use With | ABS, UHMW, acrylic, nylon and polycarbonate |
Description
O-Flute Down Spiral Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 0.875"L, Steel (GN6C----B1-L-21)
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer Kit (5.0Ah) (XRH01T)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- VERMONT GAGE Pin Gage, Minus, 0.1240 In, Black (911212400)
- FREUD Lettering and Sign Making Set, 3pc, CNC (87-408)
- FREUD Double Compression Bit, 3/8" dia. (77-206)
- FREUD Chamfer Router Bit, 1-1/4" Cutting Dia. (40-101)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-762)
- FREUD Up Spiral Bit, 1/2" dia. (75-108)
- FREUD Triple Compression Bit, 1/2" dia. (77-312)
- CMT ORANGE TOOLS 2-PIECE BEARING KIT/SHIELD +SCREW/KEY BIT CONTRACTOR (79101)
- Freud Router Bits