Shop All Router Bits
Freud
No Lip Door Edge Bit, 1-3/4" dia.
Mfr # 99-063
Zoro # G103675225
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Create a decorative inverted Ogee Profile on door fronts
- Overall Length (In.) 2-5/8"
- Cutting Dia. (In.) 1-3/4"
- For Use With creating a smooth inverted Ogee Profile on the face of door or drawer fronts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-063
- Zoro # G103675225
- UPC # 008925034988
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-5/8" |
Cutting Dia. (In.) | 1-3/4" |
Details
Application | Create a decorative inverted Ogee Profile on door fronts |
Item | No Lip Door Edge Bit,1-3/4" dia. |
For Use With | creating a smooth inverted Ogee Profile on the face of door or drawer fronts |
Description
No Lip Door Edge Bit,1-3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: UN (FGF-375-062)
- MILWAUKEE TOOL 10" 40T General Purpose Circular Saw Blade (48-40-1024)
- VIKING Reduced Shank Bit, 47/64in, HSS, 135 Deg (VI 29690)
- AMPG Dovetail Swivel Holder, 3.30, 3/8mm Shank (Z9649)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- FREUD Mortising Bit, 1-1/2" dia. (16-128)
- FREUD Beading Router Bit, 1-1/8" Cutting Dia. (36-110)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- FREUD ROUND OVER BIT 3/4"" (34-128)
- FREUD Top Bearing Flush Trim Bit, 1" dia. (50-112)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (86010MC)
- Freud Routers & Accessories