Shop All Circular Saw Blades
Freud
Next Generation Premier Fusion General P
Mfr # P410
Zoro # G003675684
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf .126"
- Hook Angle 18 Degrees
- Application Ripping & Crosscutting
- For Use With Crosscuts (3/8" to 3-1/2") & Rips (3/4" to 1-1/2") wood, laminate, veneered plywood, hardwoods & melamine.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # P410
- Zoro # G003675684
- UPC # 008925061465
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Next Generation Premier Fusion General P |
Kerf | .126" |
Hook Angle | 18 Degrees |
Application | Ripping & Crosscutting |
For Use With | Crosscuts (3/8" to 3-1/2") & Rips (3/4" to 1-1/2") wood, laminate, veneered plywood, hardwoods & melamine. |
Description
Next Generation Premier Fusion General P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2-1/2" Precision Tooth (DWA4271)
- ZORO SELECT Dowel Pin Reamer, 0.3730 In., 6 Flute, HSS (13H704)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- MITUTOYO Dial Indicator, .001-.1" (1921A-10)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A25)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU2A1802)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 12 (LU74R012)
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0106)
- FREUD Solid Surface Blade, 10 (LU95M010)
- FREUD Thick Stock Aluminum Metal Blade, 16 (LU89M016)
- FEIN Fein 35222952090 StarlockPlus E-Cut Saw Blade (2468619)
- Freud Power Saw Blades