Shop All Router Bits
Freud
Mortising Bit, 7/32" dia.
Mfr # 16-094
Zoro # G603675602
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Overall Length (In.) 2-1/4"
- Cutting Dia. (In.) 7/32"
- For Use With grooves & mortises for 1/4" plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 16-094
- Zoro # G603675602
- UPC # 008925044178
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/4" |
Cutting Dia. (In.) | 7/32" |
Details
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
Item | Mortising Bit,7/32" dia. |
For Use With | grooves & mortises for 1/4" plywood |
Description
Mortising Bit,7/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Disc Sander, Industrial, 0.2 HP, 2 In. (10D233)
- EKLIND 14 Piece Torx? L-Shape Torx? Key Set, 10814 (10814)
- CARDINAL SAFETY CO Safety Cutter with Double Wall Recessed, 6.375in L (C-107Y)
- RAPTOR Pyramidal 45 Degree Nest, 17-4 SS (RWP-019-4X45T)
- FREUD Window Sash and Rail Bit, 1-11/32" dia. (99-051)
- FREUD Top Bearing Flush Trim Bit, 5/8" dia. (50-103)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-513)
- FREUD Chamfer Router Bit, 5/16" Cutting Dia. (40-102)
- FREUD Mortising Bit, 5/8" dia. (16-502)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-104)
- Freud Router Bits