Shop All Router Bits
Freud
Mortising Bit, 5/8" dia.
Mfr # 16-502
Zoro # G303675247
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 5/8"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Overall Length (In.) 2-7/16"
- For Use With mortising hinges & hardware; dadoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 16-502
- Zoro # G303675247
- UPC # 008925020172
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 5/8" |
Overall Length (In.) | 2-7/16" |
Details
Item | Mortising Bit,5/8" dia. |
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
For Use With | mortising hinges & hardware; dadoes |
Description
Mortising Bit,5/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMHART TEKNOLOGIES 6Pk Insert 1/2-13 6Pk (R1185-8)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- RELTON Multiple Cutter Hammer Bit 5/8" X 16" Pyramid Point - SDS-max (PMX-10-22)
- WESTWARD 1/2 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points (54PR27)
- FREUD Stagger Bit, 1/2" dia. (14-106)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- FREUD Glass Panel Cabinet Door Bit Set, 2"(Dia (99-286)
- FREUD Piece CNC Router Bit Signmaking Set, 8 (87-108)
- FREUD Flush Trim Down Spiral Bits, 1/2" dia. (76-509)
- FREUD Base and Cap Bit, 1-3/4" dia. (99-480)
- FREUD Depth Inlay Bit, 3/16 (85-025)
- Freud Router Bits