Shop All Router Bits
Freud
Mortising Bit, 5/8" dia.
Mfr # 16-102
Zoro # G303675384
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Cutting Dia. (In.) 5/8"
- Overall Length (In.) 2"
- For Use With mortising hinges & hardware; dadoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 16-102
- Zoro # G303675384
- UPC # 008925380306
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 5/8" |
Overall Length (In.) | 2" |
Details
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
Item | Mortising Bit,5/8" dia. |
For Use With | mortising hinges & hardware; dadoes |
Description
Mortising Bit,5/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Screw for Indexable Insert, M08X016 ISO4762 12.9, Unit of Measure - Me (M08X016 ISO4762 12.9)
- WILTON 540A-10, 540A Series C-Clamp, 0in. - 10in. Jaw Opening, 3-5/8in. Throat Depth (22007)
- K-TOOL INTERNATIONAL Impact Driver Set, w/Impact Bits, 3/8" (KTI-71700)
- GREY PNEUMATIC Imp Skt 1"Dr 15/16 Sq 4Pt (GRE4315S)
- FREUD Straight Router Bit, 5/16" Cutting Dia. (04-118)
- FREUD Wide Crown Molding System, 1-13/32"(Dia. (99-416)
- FREUD Up Spiral Bit, 3/16" dia. (75-101)
- FREUD Depth Inlay Bit, 1/16 (85-021)
- FREUD Panel Pilot Router Bit, 1/2" Cutting Dia. (28-104)
- FREUD Up Spiral Bit, 1/2" dia. (75-109)
- DYNABRADE Trim Router, Complete, 1 HP (51865)
- Freud Router Bits