Shop All Router Bits
Freud
Mortising Bit, 3/4" dia.
Mfr # 16-520
Zoro # G603675954
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Cutting Dia. (In.) 3/4"
- Overall Length (In.) 2-3/32"
- For Use With mortising hinges & hardware; dadoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 16-520
- Zoro # G603675954
- UPC # 008925020127
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 3/4" |
Overall Length (In.) | 2-3/32" |
Details
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
Item | Mortising Bit,3/4" dia. |
For Use With | mortising hinges & hardware; dadoes |
Description
Mortising Bit,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 5/16x18IN (C20485)
- TOOLPRO 5 ft. Aluminum Flat-Top Sawhorse Ladder (TP20325)
- LENOX Recip Swbld 10/14Tpi 25P (20491B110R)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGW70125-00)
- FREUD Tapered Ball Tip, 5.4degx1/16 (72-401)
- FREUD Mortising Bit, 3/4" dia. (16-510)
- FREUD Two Flute Mortise Compression Bit, 1/2"( (77-509)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- FREUD Diamond Compression Bit, 5/8" dia. (78-136)
- FREUD Drawer Lock Bit, 2" dia. (99-240)
- FREUD Top Bearing Flush Trim Bit, 1" dia. (50-112)
- Freud Routers & Accessories