Shop All Router Bits
Freud
Mortising Bit, 3/4" dia.
Mfr # 16-504
Zoro # G903675494
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Cutting Dia. (In.) 3/4"
- Overall Length (In.) 2-7/16"
- For Use With mortising hinges & hardware; dadoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 16-504
- Zoro # G903675494
- UPC # 008925020189
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 3/4" |
Overall Length (In.) | 2-7/16" |
Details
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
Item | Mortising Bit,3/4" dia. |
For Use With | mortising hinges & hardware; dadoes |
Description
Mortising Bit,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 26 165)
- GREENLEE Folding Utility Knife Utility, 7 in L (0652-22)
- KREG Square Recess #2 6 In. Screwdriver Bit (D6X2)
- SUNEX Punch Flange Tool, 5/16", Punching, 12" (SX278C)
- FREUD Ogee Bit (Quadra-Cut), 1-3/8" dia. (38-172)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (42-109)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-152)
- FREUD Flush Trim Upcut Spiral Bit, 1/2" dia. (75-509)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-518)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- CMT Corner Beading Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (861.048.11)
- Freud Routers & Accessories