Shop All Router Bits
Freud
Mortising Bit, 3/4" dia.
Mfr # 16-118
Zoro # G103675256
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-1/8"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Cutting Dia. (In.) 3/4"
- For Use With mortising hinges & hardware; dadoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 16-118
- Zoro # G103675256
- UPC # 008925385349
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/8" |
Cutting Dia. (In.) | 3/4" |
Details
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
Item | Mortising Bit,3/4" dia. |
For Use With | mortising hinges & hardware; dadoes |
Description
Mortising Bit,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, SAE, Solid Round, 7/16" (401L24)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19913)
- LISLE 1/2" Drive, T60 SAE Socket (26520)
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4586)
- FREUD Double Compression Bit, 3/8" dia. (77-206)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-112)
- FREUD Tapered Ball Tip, 6.2degx1/32 (72-300)
- FREUD Single Flute Straight Bit, 1/8" dia. (03-120)
- FREUD Base and Cap Bit, 1-3/4" dia. (99-480)
- FREUD Roundover Router Bit, 1-1/4" Cutting Dia. (34-112)
- FREUD Four Flute Compression Bit, 1/2" dia. (77-713)
- Freud Routers & Accessories