Shop All Router Bits
Freud
Mortising Bit, 23/32" dia.
Mfr # 16-116
Zoro # G203675248
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 23/32"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Overall Length (In.) 2-1/8"
- For Use With grooves & mortises for 3/4" plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 16-116
- Zoro # G203675248
- UPC # 008925385332
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 23/32" |
Overall Length (In.) | 2-1/8" |
Details
Item | Mortising Bit,23/32" dia. |
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
For Use With | grooves & mortises for 3/4" plywood |
Description
Mortising Bit,23/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Fish Tape (48-22-4184)
- MALCO Offset Snip, Right/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws (M2007)
- RIDGID 31110 36in Aluminum Straight Pipe Wrench - Model 836 (31110-RIDGID)
- STARRETT Vernier Caliper w/Case, 8 In/200mm (125MEA-8/200)
- FREUD Wedge Tongue and Groove Bit, 1-21/32"dia. (99-033)
- FREUD TOP BEAR FLUSH TRIM 3/4"" (50-106)
- FREUD Crown Molding Bit, 1-1/4" dia. (99-402)
- FREUD Finger Pull Door Lip Bit, 1-3/4" dia. (99-064)
- FREUD Corner Beading Bit, 1-5/8" dia. (99-023)
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- Freud Router Bits