Shop All Router Bits
Freud
Mortising Bit, 23/32" dia.
Mfr # 16-103
Zoro # G703675427
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Overall Length (In.) 1-3/4"
- Cutting Dia. (In.) 23/32"
- For Use With grooves & mortises for 3/4" plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 16-103
- Zoro # G703675427
- UPC # 008925385325
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 1-3/4" |
Cutting Dia. (In.) | 23/32" |
Details
Item | Mortising Bit,23/32" dia. |
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
For Use With | grooves & mortises for 3/4" plywood |
Description
Mortising Bit,23/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Gun Nozzle, 1-5/8 In. L (1104SS)
- DYNAMIC Tools 3/4" Dr 10Pcs 6 Pt, Deep L, Impact SAE Socket Set, 15/16"-1-5/8" (D021001)
- KLEIN TOOLS Insulated Pliers, Slim Handle Side Cutters, 9-Inch (213-9NE-EINS)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- FREUD Flush Trim Router Bit, 1/4" Shank Dia. (42-106)
- FREUD Double Flute Straight Bit, 1/16" dia. (04-096)
- FREUD Classical Cove and Bead Bit (Quadra-Cut) (38-362)
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- FREUD Straight Router Bit, 3/4" Cutting Dia. (04-140)
- FREUD Roundover Router Bit, 5/8 Cutting L (34-124)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- Freud Router Bits