Shop All Router Bits
Freud
Mortising Bit
Mfr # 16-120
Zoro # G403675253
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Cutting Dia. (In.) 7/8"
- Overall Length (In.) 2-15/16"
- For Use With mortising hinges & hardware; dadoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 16-120
- Zoro # G403675253
- UPC # 008925066255
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 7/8" |
Overall Length (In.) | 2-15/16" |
Details
Item | Mortising Bit |
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
For Use With | mortising hinges & hardware; dadoes |
Description
Mortising Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 7/16" x 6.000"L (01250)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X30, Form A, Handle Plastic, Black RAL 7021 (K0780.11061X30)
- KLEIN TOOLS Spud Wrench, 1-1/8-Inch Nominal Opening for Regular Nut (3222)
- WESTWARD 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (21WN11)
- FREUD Panel Pilot Router Bit, 1/4" Cutting Dia. (26-100)
- FREUD Flush Trim Router Bit, 1" Cutting L (42-110)
- FREUD Flush Trim Down Spiral Bits, 1/2" dia. (76-509)
- FREUD Double Flute Straight Bit (Double Grind) (12-112)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- FREUD Top Bearing Flush Trim Bit, 2" dia. (50-138)
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- Freud Routers & Accessories