Shop All Router Bits
Freud
Mortising Bit, 15/32" dia.
Mfr # 16-098
Zoro # G803675662
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Cutting Dia. (In.) 15/32"
- For Use With grooves & mortises for 1/2" plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 16-098
- Zoro # G803675662
- UPC # 008925385318
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2" |
Cutting Dia. (In.) | 15/32" |
Details
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
Item | Mortising Bit,15/32" dia. |
For Use With | grooves & mortises for 1/2" plywood |
Description
Mortising Bit,15/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9246E)
- DRILL AMERICA INSBH-238 Stainless Steel Magnetic Bit Holder (INSBH-238)
- FIVEGEARS 12 Pieces Computer Tool Kit - Black Vinyl Zipper Case (FI276437)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-115)
- FREUD Panel Pilot Router Bit, 1/2" Cutting Dia. (28-104)
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- FREUD Double Flute Straight Bit, 13/16" dia. (04-144)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-569)
- FREUD Classical Cove and Round Bit, Quadra-Cut (38-614)
- FREUD Round Nose Router Bit, 3/8" Cutting Dia. (18-106)
- Freud Routers & Accessories